American Standard

Portsmouth® 2 gpm Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

Part #AT420500002  |  Manufacturer Part #T420500.002

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Includes metal wall escutcheon
  • Includes water-saving FloWise® 3-function showerhead
  • Includes shower arm and flange

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Portsmouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7-5/8 in

Flow Rate: 2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Height: 7-5/8 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Width: 7-5/8 in