DESCRIPTION
- Brass construction and cast brass waterway are durable and excellent in high use applications
- Ideal for prolonged contact with water
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Brass swivel spout
- Maximum flow: 1.5 gpm
- Metal lever handles
American Standard Portsmouth® 2-Hole Deckmount Bar Sink Faucet in Stainless Steel - PVD
A4285420F15075
Manufacturer Part #: 4285420F15.075
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- Application
- Residential
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125
- Cartridge Type
- Quarter Turn Ceramic Disc, Washerless
- Center Size
- 4 in
- Collection
- Portsmouth®
- Faucet Connection
- NPSM
- Faucet Connection Size
- 1/2 in
- Faucet Height
- 12-1/2 in
- Faucet Material
- Brass
- Faucet Mount
- Deck Mount
- Faucet Valve Type
- Quarter Turn Ceramic Disc, Washerless
- Height
- 12-1/2 in
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- NSF Certified
- Yes
- NSF Specifications
- NSF 61-9 Annex G
- Number of Handles
- Two Handle
- Number of Holes
- 2 Hole
- Spout Type
- High Arc, Swivel
- Trim Only
- No
- WaterSense Labeled
- No
- Width
- 6-1/8 in
DOCUMENTS