DESCRIPTION

  • Separate handles for hot and cold water for precise adjustment
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
  • Handle-alignment system for fine tuning the handle position
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Ideal for prolonged contact with water

American Standard Portsmouth® Deckmount Tub Filler with Cross Handle in Oil Rubbed Bronze

A7420920224

Manufacturer Part #: 7420920.224

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
3/4 in
Collection
Portsmouth®
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
7-7/8 in
Trim Only
No
Tub Spout Reach
7-7/8 in
WaterSense Labeled
No

Print