DESCRIPTION

  • Front overflow
  • Faucet ledge with large deck area
  • Seamless 1-piece design
  • Right Height® for greater comfort during use
  • Nominal dimensions: 24-3/8" x 19-1/2" (619 x 495mm)

American Standard Portsmouth® Pedestal Mount Vitreous China Lavatory Sink in Linen

A0555108222

Manufacturer Part #: 0555108.222

Color/Finish

Linen

SPECIFICATIONS

ADA Compliant
No
Center Size
8 in
Collection
Portsmouth®
Depth
10 in
Drain Location
Center
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 or 4 Hole
Shape
Rectangular
Sink Bowl Size
11-3/8 in x 19-1/4 in x 5-3/4 in
Sink Installation Type
Pedestal
Type
A0555108222
Vessel Only - FEI
Yes
WaterSense Labeled
No

Print