DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Braided flexible supply hoses with 3/8" compression connectors
  • Faucet can be mounted on 4" centers using optional escutcheon or single hole mounting method
  • Speed Connect® drain has less parts for a quick installation
  • Brass swivel spout is durable, easy to clean, and ideal for prolonged contact with water

American Standard Portsmouth® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

A7420101002

Manufacturer Part #: 7420101.002

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
3/8 in
Collection
Portsmouth®
Deck Plate Included
No
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Print