Single Handle Kitchen Faucet in Oil Rubbed Bronze
Portsmouth® Single Handle Kitchen Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast brass swivel spout made from highest quality faucet materials for durability and long life
- Memory position valving allows you to select a temperature setting without adjusting the handle each time
- Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
- Braided flexible stainless steel supply hoses with 3/8" compression connections
- Includes metal lever handle and escutcheon
- Can be mounted with or without escutcheon
- Maximum flow rate: 2.2 gpm
- Color-matched side spray
- Can be mounted with or without supplied metal escutcheon
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Portsmouth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 9 in
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 10 in