American Standard

Portsmouth® Single Handle Multi Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Part #AT415502224  |  Manufacturer Part #T415502.224

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Includes brass wall escutcheon, metal lever handle, 3-function FloWise® showerhead with arm and flange, and tub spout
  • FloWise® water saving 3-function showerhead saves water with a maximum flow rate of 2.0 gpm (7.6 Lpm)

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R120 Series Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Portsmouth®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: Yes

Escutcheon Height: 7-5/8 in

Escutcheon Width: 6-1/2 in

Faucet Connection: Copper, NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 8-1/2 in

Showerhead Flow Rate: 2

Showerhead Function: Multi

Trim Only: Yes

Tub Spout Reach: 5-1/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes