Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Portsmouth® Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #A4285300224
  • Item #4669678
  • Manufacturer Part #4285300.224
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Braided flexible stainless steel supply hose
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Cartridge assures a lifetime of drip-free performance
  • Integral check valves prevent back flow
  • Can be mounted with or without escutcheon
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic
Collection:
Portsmouth®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
EPA Compliant:
No
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock Pull-down
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
6/16 in
Fitting Sizes:
6/16 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
15-7/16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Down, Monoblock
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
2-1/8 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Size:
10 in
Spout Height:
8-3/4 in
Spout Reach:
9 in
Spout Swivel:
130°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
10 in