Portsmouth® Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #A4285300002  |  Item #4669680  |  Manufacturer Part #4285300.002

$272.35 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: American Standard Portsmouth® Single Handle Pull Down Kitchen Faucet in Polished Chrome /$272.35

Product Details

  • Cartridge assures a lifetime of drip-free performance
  • Braided flexible stainless steel supply hose
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Can be mounted with or without escutcheon
  • Integral check valves prevent back flow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic

Collection: Portsmouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

EPA Compliant: No

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock Pull-down

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 6/16 in

Fitting Sizes: 6/16 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 15-7/16 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Material: Brass

Maximum Deck Thickness: 2-1/8 in

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Size: 10 in

Spout Height: 8-3/4 in

Spout Reach: 9 in

Spout Swivel: 130°

Spout Type: [High Arc, Swivel]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 10 in