American Standard

Portsmouth® Slip-On Diverter Tub Spout Polished Chrome

Part #A8888730002  |  Manufacturer Part #8888730.002

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slip-on design connects easily to a 1/2" pipe
  • Metal construction

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: Portsmouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Part Type: Tub Spout

Faucet Type: Tub Spout Only

IAPMO Listed: No

Material: Metal

Spout Reach: 5 in

Spout Type: Diverter

WaterSense Labeled: No