Slip-On Diverter Tub Spout Satin Nickel
Portsmouth® Slip-On Diverter Tub Spout Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction
- Slip-on design connects easily to a 1/2" pipe
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Portsmouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- EPA Compliant:
- No
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Reach:
- 5 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No