DESCRIPTION

  • Valve cartridge assures a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • Flexible hose connections for 6" to 12" installations
  • Metal cross handles
  • Flexible stainless steel cable installs effortlessly in tight spaces

American Standard Portsmouth® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

A7420821295

Manufacturer Part #: 7420821.295

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
12 in
Collection
Portsmouth®
Deck Plate Included
No
Faucet Connection
OD Slip
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Print