DESCRIPTION

  • Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Metal lever handle
  • Brass spout and waterway are durable, easy to clean and ideal for prolonged contact with water
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces

American Standard Portsmouth® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

A7415221002

Manufacturer Part #: 7415221.002

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Portsmouth®
Deck Plate Included
No
Faucet Connection
OD
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes

Print