DESCRIPTION

  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
  • Handle-alignment system for fine tuning the handle position

American Standard Portsmouth® Two Handle Roman Tub Faucet in Brushed Nickel

A7420900295

Manufacturer Part #: 7420900.295

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
10 in
Collection
Portsmouth®
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Reach
7-7/8 in
Spout Type
Tub
Trim Only
No
Tub Spout Reach
7-7/8 in
Tub Spout Type
Diverter
WaterSense Labeled
No

Print

DOCUMENTS