DESCRIPTION

  • Personal shower with a 6-1/2' hose
  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
  • Handle-alignment system for fine tuning the handle position
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water

American Standard Portsmouth® Two Handle Roman Tub Faucet in Polished Chrome

A7420901002

Manufacturer Part #: 7420901.002

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
10 in
Collection
Portsmouth®
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Hand Shower Flow Rate
1.5
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Showerhead Function
Single
Spout Reach
4-7/8 in
Spout Type
Standard
Trim Only
No
Tub Spout Reach
4-7/8 in
Tub Spout Type
Diverter
Type
A7420901002
WaterSense Labeled
No

Print