DESCRIPTION

  • Valve cartridge assures a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • Flexible hose connections for 6" to 12" installations
  • Metal cross handles
  • Flexible stainless steel cable installs effortlessly in tight spaces

American Standard Portsmouth® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

A7420821002

Manufacturer Part #: 7420821.002

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
12 in
Collection
Portsmouth®
Deck Plate Included
No
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5 in
Spout Type
High Arc
Trim Only
No
Type
A7420821002
WaterSense Labeled
Yes

Print