Wall Mount Slide-Out Diverter Tub Spout in Oil Rubbed Bronze
Portsmouth® Wall Mount Slide-Out Diverter Tub Spout in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction
- Slip-on design connects easily to a 1/2" pipe
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Portsmouth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- No
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Tub
- WaterSense Labeled:
- No