Washstand in Dark Chocolate
Portsmouth® Washstand in Dark Chocolate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of Poplar solids and birch veneers
- Single drawer with matching rattan drawer insert
- Transitional style washstand
- 23-3/4" x 19-1/2" (603mm x 495mm)
- 33" (838mm) height
- Nominal Dimensions:
- Coordinates with the Generations Portsmouth Collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Portsmouth®
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Chocolate
- EPA Compliant:
- No
- Height:
- 38 in
- IAPMO Listed -:
- No
- Material:
- Wood
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 23-3/4 in