This product requires certification to purchase.

1-Bowl Drop-In Kitchen Sink in Brushed Stainless Steel

You last purchased this on
 
American Standard

Prevoir® 1-Bowl Drop-In Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #A15SB252284073
  • Item #4732297
  • Manufacturer Part #15SB.252284.073
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Prevoir® 1-Bowl Drop-In Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #A15SB252284073
  • Item #4732297
  • Manufacturer Part #15SB.252284.073
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Eighteen gauge stainless steel
  • Chrome nickel content: 18-10
  • Single bowl sink
  • Installation hardware, template and instructions included
  • Cabinet required
  • Nominal dimensions: 25-1/4" x 22" x 9"
  • Bowl size: 17" x 23" x 9"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Prevoir®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Gauge (metal):
18 ga
Number of Bowls:
1
Number of Holes:
4 Hole
Sink Bowl Size:
23 in x 17 in x 9 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
25-1/4 in x 22 in x 9 in