21 x 15 in. Stainless Steel Bottom Grid Sink Rack Stainless Steel
Prevoir® 21 x 15 in. Stainless Steel Bottom Grid Sink Rack Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black poly feet
- Side bumpers
- Bottom grid kitchen sink rack with opening for sink strainer
- Corresponds with 17SB.252211, 17SB.252284, 17SB.252283, 17SB.251900, 20SB.251900
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- Length:
- 21 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Thickness:
- 1 in
- WaterSense Labeled:
- No
- Width:
- 15 in