3-Hole 2-Bowl Drop-In Kitchen Sink with Rear Drain in Brushed Stainless Steel
Prevoir® 3-Hole 2-Bowl Drop-In Kitchen Sink with Rear Drain in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waste fittings included
- Double bowl sink
- Installation hardware, template and instructions included
- 36" cabinet required
- Nominal Dimensions: 33 3/8" x 22" x 9"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 15 in x 17 in x 9 in
- Sink Bowl Size, Right:
- 15 in x 17 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33-3/8 in x 22 in x 9 in
- WaterSense Labeled:
- No