3-Hole 2-Bowl Rectangular Kitchen Sink in Brushed Satin
Prevoir® 3-Hole 2-Bowl Rectangular Kitchen Sink in Brushed Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome nickel content: 18-10
- Double bowl
- Top mount
- Bowl size: 17" x 15" x 6"
- Waste fittings included
- Cabinet required minimum
- Wheelchair accessible
- Installation hardware, template and instructions included
- 33 1/4" x 22" x 6"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3-2008
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4-08
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Rear
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 17 in x 6 in
- Sink Bowl Size, Right:
- 15 in x 17 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33-1/4 in x 22 in x 6 in
- WaterSense Labeled:
- No