Bottom Sink Grid Rack in Stainless Steel
Prevoir® Bottom Sink Grid Rack in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nominal Dimensions:
- 25 1/4" x 14 5/8" x 1"
- Polished stainless with black poly feet and side bumpers
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14-5/8 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Thickness:
- 1 in
- WaterSense Labeled:
- No
- Width:
- 25-1/4 in