Large Stainless Steel Mesh Colander Stainless Steel
Prevoir® Large Stainless Steel Mesh Colander Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Width:
- 9-1/2 in