No-Hole 2-Bowl Rectangular Kitchen Sink in Brushed Stainless Steel
Prevoir® No-Hole 2-Bowl Rectangular Kitchen Sink in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 16 in x 9 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30-7/8 in x 17-3/4 in x 9 in