60 in. x 34 in. Soaker Alcove Bathtub with Left Drain in White
Princeton™ 60 in. x 34 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral lumbar support and beveled headrest
- Temperature insulation qualities designed to compare favorably with acrylic
- Slip-resistant
- Integral base
- Extra wide ledge
- Includes drain stopper and escutcheon
- Integral apron
- One-piece recess bath
- Factory-installed overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4, ANSI A117.1, ANSI Z124.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM E-162, ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 42 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2, CSA B45.2
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- EPA Compliant:
- No
- GSA Approved:
- No
- Handle Material:
- Brass
- IAPMO Listed -:
- No
- Material:
- Americast®
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 14 in
- Overall Length:
- 60 in
- Overall Width:
- 34 in
- Overflow Type:
- Round
- Soaking Depth:
- 9-1/2 in
- UL Listed:
- No
- Weight:
- 119 lb
- cUPC Certified:
- No