60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
American Standard

Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2392202020
  • Item #1646376
  • Manufacturer Part #2392202.020
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • Full slip-resistant surface
  • Integral lumbar support and beveled headrest
  • Americast™ technology brand engineered material
  • 10 Year Warranty
  • End drain outlet
  • ADA compliant with seat installed at head end
  • Integral base
  • Glossy Porcelain finish
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Above Floor Rough:
Yes
Application:
Residential
Basin Depth:
13-1/4 in
Basin Length:
42 in
Basin Shape:
Oval
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B45.5
Capacity:
42 gal
Collection:
Princeton™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
EPA Compliant:
No
GSA Approved:
No
Handle Material:
Metal
IAPMO Listed -:
Yes
Material:
Americast®
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
17-1/2 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
9-1/2 in
UL Listed:
No
Weight:
119 lb
cUPC Certified:
No