Pressure Balanced Shower Trim Kit with Single Lever Handle, 1-Function Showerhead and Turbine Technology in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Princeton® Pressure Balanced Shower Trim Kit with Single Lever Handle, 1-Function Showerhead and Turbine Technology in Oil Rubbed Bronze

  • Fast #
  • Part #AT508507224
  • Item #4729817
  • Manufacturer Part #T508507.224
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Princeton® Pressure Balanced Shower Trim Kit with Single Lever Handle, 1-Function Showerhead and Turbine Technology in Oil Rubbed Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for prolonged contact with water
  • Single-function showerhead
  • Trim only
  • Wall escutcheon
  • Exclusive Plaster Guard: Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations. Two piece design allows valve to be tested prior to trim installation.
  • Wide Rough-in Range: From 1-5/8" to 3-1/4".
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Includes brass wall escutcheon, metal handle, and showerhead with arm and flange
  • Shower arm and flange
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Princeton®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Trim
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
8-1/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spout Reach:
5 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
8-1/8 in