59-3/4 x 32 in. Acrylic Rectangle Walk-In and Built-In Bathtub with Left Drain in Linen
219 Luxury Series 59-3/4 x 32 in. Acrylic Rectangle Walk-In and Built-In Bathtub with Left Drain in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- Constructed of durable, hi-gloss acrylic
- Features a patented watertight door system with a lifetime warranty on the door seal
- The faucet, drain and door are positioned on the left hand side of the bath
- Equipped with the quick drain system once activated it rapidly pumps the water out from within the tub, eliminating the long wait to safely open the door and exit the tub
- Includes color matched trim, drain, overflow and safety grab bar
- Easy touch push button controls
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 80 gal
- Collection:
- 219 Luxury Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Soaker
- Depth:
- 30-1/4 in
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 37-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 59-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 59-3/4 in x 32 in
- Toilet Bowl Length:
- 59-3/4 in
- UL Listed:
- UL 1795
- Width:
- 32 in