2 gpm Pressure Balance Shower Trim with Single Lever Handle in Satin Nickel - PVD
This product has been replaced by
Manufacturer Part #TU440507.295
Quentin™ 2 gpm Pressure Balance Shower Trim with Single Lever Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FloWise® water saving 3-function showerhead
- Cast brass valve body is durable quality that will last a lifetime and the ideal material for prolonged contact with water
- Trim only
- Wide Rough-in Range: From 1-5/8" to 3-1/4".
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
- Exclusive Plaster Guard: Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations. Two piece design allows valve to be tested prior to trim installation.
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
- Includes metal wall escutcheon
- Metal Lever Handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Quentin™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spout Reach:
- 4-13/16 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes