24-1/2 x 20 in. Oval Pedestal Bathroom Sink in White
Ravenna® 24-1/2 x 20 in. Oval Pedestal Bathroom Sink in White
Product Details
This product includes
American Standard 24-1/2 x 20 in. Oval Pedestal Bathroom Sink in White
Part #A0268001020
American Standard 11-15/16 x 6-15/16 in. Pedestal Sink Base in White
Part #A0044000020
- Faucet ledge with generous shelf area for accessories
- Rear overflow
- Contemporary wall-hung design
- Soap and accessory deck
- Nominal Dimensions: 24-1/4" x 20" (616 x 508mm)
- Vitreous china
- Available integral mounted towel bar (order separately)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Ravenna®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-1/4 in
- EPA Compliant:
- No
- Height:
- 34 in
- Length:
- 24-1/4 in
- NSF Certified:
- Yes
- Pedestal Only:
- Yes
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-1/4 in
- Size:
- 24-1/4 in x 20 in
- Type:
- A0268144020
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 20 in