11-15/16 x 6-15/16 in. Pedestal Sink Base in White
Ravenna® 11-15/16 x 6-15/16 in. Pedestal Sink Base in White
Frequently Purchased Together
Product Details
- Semi-pedestal design covers the p-trap for ease of cleaning
- Rear overflow
- Pedestal only
- Nominal Dimensions: 24-1/4" x 20"
- (616 x 508mm)
- Supplied with mounting kit
- Includes mounting kit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A-112.19.2 2008
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Ravenna®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 12-11/16 in
- IAPMO Listed -:
- No
- Length:
- 11-15/16 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Size:
- 6-15/16 in x 11-15/16 in
- Vessel Only:
- No
- Width:
- 6-15/16 in