Drop-in Basin in White
Royton™ Drop-in Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-rimming
- Includes cut-out template
- Rear overflow
- Bowl Sizes:
- Bowl size: 10-3/4" x 10-3/4"
- 349mm (13-3/4") round
- Diameter: 13-3/4"
- Center drain outlet
- 273mm (10-3/4") wide
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Royton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-3/4 in
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 13-3/4 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Round
- Sink Bowl Size:
- 10-3/4 in x 10-3/4 in x 5-1/2 in
- Sink Depth:
- 6-5/8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 13-3/4 in x 13-3/4 in
- Size:
- 13-3/4 in x 13-3/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 13-3/4 in