Temperature Decal for American Standard 7385.050 Reliant Faucet Line
Reliant+® Temperature Decal for American Standard 7385.050 Reliant Faucet Line
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Red and blue color coding for safety
- Genuine American Standard® repair part
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 7385.050 Reliant Faucet Line
- Built-In Grinder:
- No
- Collection:
- Reliant+®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb