Volume Control Valve Trim with Single Lever Handle in Satin Nickel - PVD
This product has been replaced by
Manufacturer Part #TU385500.295
Reliant® 3 Volume Control Valve Trim with Single Lever Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable brass construction
- Metal lever handle
- Trim only
- Valve body (R120 series) must be ordered separately - (See faucet component list below)
- Coordinating Bathroom Sink Faucet Available
- Valve body (R120 series) must be ordered separately
- Limited Lifetime Warranty - Function & Finish
- Includes metal wall escutcheon
- LESS Valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Reliant® 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 6-7/10 in
- Faucet Part Type:
- Trim
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 6-7/10 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-4/5 in