1.28 gpf Toilet Tank in Linen

You last purchased this on
 
American Standard

Retrospect® Champion® Pro 1.28 gpf Toilet Tank in Linen

  • Fast #
  • Part #A4326A104222
  • Item #4800806
  • Manufacturer Part #4326A104.222
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Retrospect® Champion® Pro 1.28 gpf Toilet Tank in Linen

This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Vitreous china
  • All metal trip lever
  • Tank only
  • Includes EZ-Install tools w/color match bowl caps
  • Coordinates with Retrospect Suite
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-install tools
  • Meets EPA WaterSense® criteria
  • 4" piston-action Accelerator flush valve
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
3195A.101
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Retrospect® Champion® Pro
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Trip Lever
Height:
30 in
IAPMO Listed -:
Yes
Length:
9-7/16 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
Yes
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Urinal Installation:
Floor Mount
WaterSense Labeled:
Yes
Width:
19-3/4 in