28 Fireclay Pedestal *RETROS LIN
Retrospect® 28 Fireclay Pedestal *RETROS LIN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fine fireclay construction
- Right Height® for greater comfort during use
- Pedestal only
- Bowl sizes: 15-1/2" (394mm) wide
- Nominal Dimensions: 27" x 19-3/4" x 36" (686 x 502 x 914mm)
- Part of design-matched Retrospect Collection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Retrospect®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- EPA Compliant:
- No
- Height:
- 29-5/16 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Pedestal Only:
- Yes
- Size:
- 9-15/16 in
- Type:
- Pedestal Lavatory
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 9-15/16 in