59-1/2 x 42-1/4 in. Drop-In Bathtub with Right Drain in Linen
Savona Oval™ 59-1/2 x 42-1/4 in. Drop-In Bathtub with Right Drain in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded-in backrest with dual integral arm rests
- Pre-leveled tub bottom
- Acrylic with fiberglass reinforcement
- Nominal dimensions: 60" x 42-1/4" x 21-1/4" (1524 x 1073 x 540mm)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Oval
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 64 gal
- Collection:
- Savona Oval™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Soaker
- Depth:
- 60 in
- Drain Location:
- Right
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 21-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Overall Length:
- 59-1/2 in
- Overall Width:
- 42-1/4 in
- Size:
- 59-1/2 in x 42-1/4 in
- Toilet Bowl Length:
- 60 in
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 42 in