Selectronic® 0.125 gpf Sensor Flush Valve

Part #A606B501007  |  Item #7256285  |  Manufacturer Part #606B501.007

$525.20 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

ASSE Standards: ASSE 1037

Application: Commercial

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dual Flush: No

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 0.125 gpf

Flow Rate Range: Less than .25 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

GSA Approved: No

Green: [Yes, WaterSense]

Height: 11 in

IAPMO Listed: No

Material: Brass

Maximum Pressure: 80 psi

NSF Certified: Yes

Size: 15-7/8 in

Spud Location: Rear

Spud Size: 3/4 in

WaterSense Labeled: Yes

Weight: 15

Width: 15-7/8 in