0.5 gpm 1-Hole Electronic Bathroom Faucet with AC Hardwired Transformer in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.HAC
Selectronic® 0.5 gpm 1-Hole Electronic Bathroom Faucet with AC Hardwired Transformer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal resistant solid brass construction single post mounting
- Water pressure range from 20 to 125 psi
- Electronic faucet with proximity operation
- Low lead: faucet contains less than or equal to 25% total lead content by weighted average
- Single inlet 15" flexible stainless steel hose with 3/8" compression fitting for spout connection
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 5 in
- Spout Reach:
- 6-1/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No