1.1 gpf Sensor Flush Valve
Selectronic® 1.1 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique top-mount overflow allow 3" deeper water level than standard bath drains
- Tap-actuated pop-up drain stopper
- Works with American Standard® Evolution® and Lifestyle models only
- Eight-jet system
- Single speed pump/motor
- Side-mounted air switch on/off
- EverClean® surface
- Brass construction
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Depth:
- 7-7/8 in
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above Floor
- EPA Compliant:
- No
- Faucet Connection Size:
- 1-1/2 in
- Fits Pipe Size:
- 2-13/16 in
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 21 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-7/8 in
- NSF Certified:
- Yes
- Pressure - High:
- 80
- Product Type:
- Accessory
- Size:
- 7-7/8 in x 2-7/8 in
- Spud Size:
- 1-1/2 in
- Thread Type:
- OD
- Toilet Bowl Length:
- 7-7/8 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb
- Width:
- 2-7/8 in