Selectronic® 10-1/2 in. Refill Flush Valve Assembly

Part #A7389211040070A  |  Item #4879229  |  Manufacturer Part #738921-104.0070A

$34.50 EACH

Length:

10-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1.28 GPF refill and blue
  • Includes adjustable water saving flapper
  • Durable construction
  • Reliable performance

Specifications

ADA Compliant: No

Application: Repair

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

End Connection 1: Threaded

End Connections: Threaded

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: Yes

Length: 10-1/2 in

Material: Plastic

NSF Certified: Yes

WaterSense Labeled: No

Width: 5-3/5 in