Selectronic® 1.6 gpf Sensor Flush Valve

Part #A606B361007  |  Item #7256233  |  Manufacturer Part #606B361.007

$574.60 EACH

Flush Type:

Sensor
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • For flushometer bowls with 1-1/2" (38 mm) exposed back spud
  • POWER KIT MUST BE PURCHASED SEPARATELY
  • FOR INSTALLATIONS WITH FRONT ACCESS
  • Includes Wall Box with Vandal-Resistant Brushed S.S. Cover
  • Touchless operation limits the spread of germs
  • Exclusive DynaClean® self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Fully mechanical manual override can operate without power
  • Proprietary brass alloy resists dezincification
  • 1.6 gpf/6.0 Lpf

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

ASSE Standards: ASSE 1037

Antimicrobial: No

Application: Commercial

Automatic Shut-Off: No

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 9-1/2 in

EPA Compliant: No

FM Approved: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

GSA Approved: No

Height: 11 in

IAPMO Listed: No

Length: 9-1/2 in

MA Approved: No

Material: Brass

Maximum Height: 11 in

Maximum Pressure: 80 psi

NSF Certified: Yes

Number Of Pieces: 1 Piece

Origin: Global

Overall Box Size: 9-1/2 in x 15-22/25 in x 11 in

Overall Length: 9-1/2 in

Overall Width: 15-22/25 in

Product Type: Flush Valve

SCAQMD Compliant: No

Spud Location: Back

Spud Size: 1-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 17

Width: 15-7/8 in

cUPC Certified: No