3-Hole Centerset Proximity Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.MAC
Selectronic® 3-Hole Centerset Proximity Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal resistant
- Sensor and electronic controls are fully enclosed and water resistant
- Cast brass construction with 4" centerset mounting
- Order deck plate, mixing valve and remote control separately
- Integral in-line strainer prevents clogging
- Water pressure range: 20 to 125 psi
- Factory-installed S.S. flex hose with 3/8" compression connection
- Operates on DC (battery) or AC permanent power
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6-4/5 in
- Trim Only:
- No
- WaterSense Labeled:
- No