3/8 in. Compression Mixing Valve

You last purchased this on
 
American Standard

Selectronic® 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #A605XTMV1070
  • Item #4669722
  • Manufacturer Part #605XTMV1070
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® 3/8 in. Compression Mixing Valve

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Anti-scald protection
  • Below deck thermostatic water mixing valve
  • Flexible 20" stainless steel hoses with 3/8'' stainless steel compression connections
  • Lead-Free: Contains less than or equal to 0.25% total lead content by weighted average
  • ADA Compliant
  • Grid drain, mixing valve and deck plate are available (sold separately)
  • 3/8" Stainless steel compression flex hoses, 20" length included
  • Lead-Free: Valve contains less than or equal to 0.25% total lead content by weighted average
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1070
Application:
Commercial
Built-In Grinder:
No
Cartridge Type:
Thermostatic
Collection:
Selectronic®
Depth:
3-3/16 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Mount:
Wall Mount
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1 gpm
Height:
3-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Stainless Steel, Brass, Plastic
Maximum Temperature:
75
NSF Certified:
Yes
Pressure - Maximum:
70 psi
Size:
3-3/16 in x 5 in
Toilet Bowl Length:
3-3/16 in
Valve Size:
3/8 in
Valve Type:
Thermostatic Mixing Valve
WaterSense Labeled:
No
Width:
5 in