6-1/4 in. 1.6 gpf Sensor Operated Concealed Toilet Flush Valve for Top Spud Bowl
Selectronic® 6-1/4 in. 1.6 gpf Sensor Operated Concealed Toilet Flush Valve for Top Spud Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Water Heater Capacity Range:
- Less than 10 gal
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in