Selectronic® Battery in Black

Part #APK00BBU  |  Item #7236222  |  Manufacturer Part #PK00.BBU

$52.80 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 840

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Genuine American Standard® part
  • Battery back-up
  • Easy Maintenance: Battery and solenoid valve easily accessible after removing cover
  • Fail-Safe faucet automatically shuts off upon loss of power or dead battery. No reset required.
  • .35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Battery Type: Lithium-ion

Built-In Grinder: No

Collection: Selectronic®

Color Finish: Black

Color Finish Category: Blacks

Faucet Part Type: Battery

Faucet Type: Electronic

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No