Selectronic® Concealed Flush Valve Manual Override Button in Polished Chrome

Part #AM9649440020A  |  Item #5142545  |  Manufacturer Part #M964944-0020A

$70.50 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Application: Repair

BAA Compliant: No

Brand Model Compatibility: 606B213 Selectronic Concealed Flush Valve

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flush Type: Manual

GSA Approved: No

IAPMO Listed: No

NSF Certified: Yes

Product Type: Flush Valve Button

WaterSense Labeled: No

Weight: 1