Dual Flush Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.MAC
Selectronic® Dual Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MaP Score: 1,000 grams of miso @ 1.28 gpf (800 grams @ 1.1 gpf) when installed on an American Standard universal bowl
- Electronic flush valve with Selectronic proximity system for “Hands Free” operation
- This High Efficiency Dual Flush Toilet Flush Valve saves 27.5% of water usage when compared to a standard 1.6 gpf toilet
- Sanitary Flush - valve automatically flushes after 24 hours of non-use to clean fixture & maintain trap seal
- Fully Mechanical Manual Override Button can flush toilet during a power outage
- Fail-Safe Operation - valve automatically closes on loss of power or water pressure
- Positive seal ensures leak-free performance
- Self-Cleaning Piston with wiper spring helps prevent clogging and reduces maintenance
- State-of-the Art electronics are immune to outside light
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No