Expand Closet Flush Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.HAC
Selectronic® Expand Closet Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic flush valve with Selectronic™ proximity system for hygienic hands free operation allows valve to flush during a power failure
- Self-cleaning piston helps prevent clogging and reduces maintenance
- MaP score: 1,000 grams of miso at 1.28 gpf when installed on an American Standard® universal bowl
- State-of-the art electronics are immune to outside light
- Fail-safe operation valve automatically closes on loss of power or water pressure
- Sanitary flush valve automatically flushes after 24 hours of non-use to maintain trap seal
- Fully mechanical manual override button can flush toilet during a power outage
- Positive seal ensures leak-free performance
- Water-Tite® design ensures dependable performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Height:
- 16-1/8 in
- IAPMO Listed -:
- No
- Power Source:
- AC
- Valve Size:
- 1 in
- Volts:
- 250V
- WaterSense Labeled:
- No